Shop All Brake Parts
Motormite
Brake Caliper Aesthetic Cover, 11-0005F
Mfr # 11-0005F
Zoro # G1635609
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Stainless Steel
- Color Red
- Length 10-13/16 in, 11 in
- Width 3-3/4, 3-7/8 in
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 11-0005F
- Zoro # G1635609
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Length | 10-13/16 in, 11 in |
Width | 3-3/4, 3-7/8 in |
Details
Material | Aluminum, Stainless Steel |
Color | Red |
Thickness | 1/16 in |
Attachment Method | Clip-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Extreme Hd Booster (SL-3015)
- WISE SEATS Seat-Poly Green, #WD 140LS-713 (WD 140LS-713)
- TYC Turn Signal / Parking Light Assembly, 12-1540-01-9 (12-1540-01-9)
- LIPPERT M19 AIR RIDE PIN BOX, 21K (REPLACES LCI 1116 PIN BOX) (155943)
- MOTORMITE Master Cylinder Caps, 42030 (42030)
- MOTORMITE BRAKE BANJO BOLT M10-1.0 (13912)
- MOTORMITE Brake Bar Lever Parking Brake S, 21149 (21149)
- MOTORMITE MASTER CYLINDER CAP REPLACEMENT (42053)
- MOTORMITE BLEEDER SCREWS 7/16-20 X 1-1/4 IN (13909)
- MOTORMITE MASTER CYLINDER BLEEDER KIT-22 IN HOSE C (13911)
- PARKER Bulkhead Union, 3/8 in. Tube, 1.87 in. L (66PTCBH-6-6)
- Motormite Automotive Brakes