Shop All Brake Parts
Motormite
Brake Caliper Aesthetic Cover, 11-0002F
Mfr # 11-0002F
Zoro # G1633140
Free Shipping & Returns
$86.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Stainless Steel
- Color Red
- Thickness 1/16 in
- Length 8-1/4 in, 11 in
- Width 3-13/16, 3-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 11-0002F
- Zoro # G1633140
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Length | 8-1/4 in, 11 in |
Width | 3-13/16, 3-7/8 in |
Details
Material | Aluminum, Stainless Steel |
Color | Red |
Thickness | 1/16 in |
Attachment Method | Clip-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 08-10 Chev-Pontiac:2.2-2.4L Radiator Hose, 72461 (72461)
- XANTREX Heart FDM-12-25 Remote Panel Battery Status & Freedom Inverter/Charger (84-2056-01)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 56 in (180-0-03)
- EXTREME MAX Extreme Max 5001.6059 Pneumatic Air Tool Rack Holder for Enclosed Race Trailer Shop Garage Storage (5001.6059)
- MOTORMITE Brake Bar Lever Parking Brake S, 21149 (21149)
- MOTORMITE Power Brake Check Valve, 47423 (47423)
- MOTORMITE MASTER CYLINDER BLEEDER KIT-22 IN HOSE C (13911)
- MOTORMITE BLEEDER SCREWS 7/16-20 X 1-1/4 IN (13909)
- MOTORMITE Brake And Clutch Pedal Pad, 20737 (20737)
- MOTORMITE BRAKE BLEEDER SCREWS-QUICK BLEEDERS-M8-1 (12705)
- WEATHERHEAD Sleeve, 1/4 In Tube Sz, PK10 (1360X4)
- Motormite Brake Parts