Shop All Brake Parts
Motormite
BRAKE BLEEDER SCREWS-QUICK BLEEDERS-M8-1
Mfr # 12705
Zoro # G302049162
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/8 in
- Material Steel
- Thread Size M8-1.25
- Number Of Screws 2
- Head Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 12705
- Zoro # G302049162
- UPC # 30000000000000
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Length | 1-1/8 in |
Thread Size | M8-1.25 |
Head Diameter | 5/16 in |
Details
Material | Steel |
Number Of Screws | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX A07A25G Replacement/Interchange Spin-On Filter (MF0058056)
- WIX FILTERS 33960 Fuel Water Separator Filter (33960)
- GATES Classical Section Wrapped V-Belt, B116 (B116)
- GROTE Stop/Tail/Turn Lamp, LED, Fits 66825 (G4022)
- MOTORMITE Emergency Brake Release Handle, 74428 (74428)
- MOTORMITE Power Brake Filter, 80195 (80195)
- MOTORMITE BLEEDER SCREWS 3/8-24 X 1-1/4 IN (13901)
- MOTORMITE BRAKE BANJO BOLT (14100)
- MOTORMITE BLEEDER SCREW REPAIR KIT FOR 1/4 IN TO 7 (13915)
- MOTORMITE Brake Caliper Aesthetic Cover, 11-0001F (11-0001F)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blue (3270-1016-0100)
- Motormite Brake Parts