Shop All Brake & Wheel Tools
Motormite
Brake Bleeder Screws-Quick Bleeders-M7-1,12708
Mfr # 12708
Zoro # G6793679
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1-1/4 in
- Thread Size M7-1.0
- Head Diameter 5/16 in
- Number Of Screws 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 12708
- Zoro # G6793679
- UPC # 30037495127081
- Country of Origin Unknown
- Category Brake & Wheel Tools
Dimensions
Length | 1-1/4 in |
Thread Size | M7-1.0 |
Head Diameter | 5/16 in |
Details
Material | Steel |
Number Of Screws | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Oem Replacement Belt For Murray, Scotts 46 In. Lt Rail Frame 715589, 710217, 37X89Ma, 37X89 (265-030)
- EXTREME MAX Extreme Max 5600.3222 Triple Tree Headlift Stand Large Pin Kit (5600.3222)
- GROTE Hose Hanger Clamps, 1/2" X 3/8" Id, PK25 (83-7017)
- MAXXIMA Park/Turn Light, LED, Amber, Grommet, Oval (AX60YCG-KIT)
- MOTORMITE MASTER CYLINDER BLEEDER KIT (14151)
- BUYERS PRODUCTS Heavy Duty Rubber Wheel Chock with Chain Eye 10x8x6 Inch (WC1086)
- OTC STRAIGHTBLADE HOSE CUTTER (OTC4509)
- KEN-TOOL Aligning Bar, 24" (7027)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 35g., PK25 (IAW035Z)
- K TOOL INTL Slack Adjuster Release Tool With 5/16 Wrench (5579)
- SPECIALTY PRODUCTS CO SILENCER BAND 1/4 X 3/8 X 6.5 (SP00096)
- Motormite Brake & Wheel Tools