Shop All Brake & Wheel Tools
Motormite
Brake Bleeder Screws-Quick Bleeders-M10-, 12709
Mfr # 12709
Zoro # G6793749
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1-3/8 in
- Thread Size M10-1.0
- Head Diameter 3/8 in
- Number Of Screws 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 12709
- Zoro # G6793749
- UPC # 30037495127098
- Country of Origin Unknown
- Category Brake & Wheel Tools
Dimensions
Length | 1-3/8 in |
Thread Size | M10-1.0 |
Head Diameter | 3/8 in |
Details
Material | Steel |
Number Of Screws | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Preset Torque Wrench, 80 Ft/lb (5776-2)
- K-TOOL INTERNATIONAL Antifreeze Drain Pan 4-1/4" Gallon (KTI74647)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 3-1/32 x 3-1/8 In (BF1267)
- SHARK INDUSTRIES 24" Tire Valve Cable Fishing Tool (22991)
- MOTORMITE MASTER CYLINDER BLEEDER KIT (14151)
- ESCO/EQUIPMENT SUPPLY CO Giant Tire Bead Breaker (10896)
- KEN-TOOL Small Tire Iron Set, 2 Piece (KEN32114)
- A & E HAND TOOLS Brake Reset Gaug (380A)
- KEN-TOOL Mt and Demount Bar, 31 In, 7/8 In Stk, Stl (39808)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Coated, 1 Oz, PK25 (AW100N)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.25 Oz., PK25 (P125Z)
- Motormite Brake & Wheel Tools