Shop All Brake & Wheel Tools
Motormite
Brake Bleeder Screws-Quick Bleeders-M10-, 12706
Mfr # 12706
Zoro # G6834811
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1-5/16 in
- Head Diameter 7/16 in
- Thread Size M10-1.0
- Number Of Screws 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 12706
- Zoro # G6834811
- UPC # 30037495127067
- Country of Origin Unknown
- Category Brake & Wheel Tools
Dimensions
Length | 1-5/16 in |
Head Diameter | 7/16 in |
Thread Size | M10-1.0 |
Details
Material | Steel |
Number Of Screws | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEMITSU Idemitsu Type Tls-Lv Ws 5 Quart Atf Ws 5Q, 30040096-95300C020 (30040096-95300C020)
- DEWALT Quick Connect 3/8"Impact Chuck (DWTDW0521)
- EXTREME MAX Extreme Max 3005.3907 Flip-Up Dock Ladder - 6-Step (3005.3907)
- JONESCO Underbody Fire extinguisher cabinet, top load, fits (1) 10 lb. extinguisher (JBFR64)
- MOTORMITE MASTER CYLINDER BLEEDER KIT (14151)
- LISLE BRAKE CALIPER HANGER SET 2PC (LI48020)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.25 Oz., PK25 (MC125Z)
- OTC Hub Grappler Storage Case (6575-4)
- ATD TOOLS Atd Tools ATD-5164 Air Brake Service Tool Kit (ATD-5164)
- SUR&R Thread Gauge Kit, 9" L x 5" W (TG16)
- LISLE V GROOVE CLIP REMOVER (LI35300)
- Motormite Service & Shop Tools