Shop All Brake Parts
Motormite
BRAKE BLEEDER SCREWS-QUICK BLEEDERS-M10-
Mfr # 12702
Zoro # G002049264
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Check Valve
- Length 1-5/16 in
- Thread Size M10-1.50
- Number Of Screws 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 12702
- Zoro # G002049264
- UPC # 37495127028
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Length | 1-5/16 in |
Thread Size | M10-1.50 |
Head Diameter | 7/16 in |
Details
Material | Steel |
Includes | Check Valve |
Number Of Screws | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honda 30502-415-003 Ignition Coil (WX-V273-5)
- CTA MANUFACTURING Wrench Oil Filter Cap, 76mm x 14 (2481)
- FOWLER Drum/Rotor Measuring Kit (Caliper Not Included), 12"/300Mm (FOW72-010-777)
- MAIN FILTER WIX A02A25C9 Replacement/Interchange Spin-On Filter (MF0057997)
- MOTORMITE BRAKE MASTER CYLINDER GASKET (42072)
- MOTORMITE BLEEDER SCREWS 3/8-24 X 1-1/4 IN (13901)
- MOTORMITE Emergency Brake Release Handle, 74449 (74449)
- MOTORMITE Brake Caliper Aesthetic Cover, 11-0001F (11-0001F)
- MOTORMITE MASTER CYLINDER CAPS (42035)
- MOTORMITE MASTER CYLINDER BLEEDER KIT-22 IN HOSE C (13911)
- TRAMEC SLOAN Tube Support, Compression, Brass, 5/8InTube (984-10)
- Motormite Automotive Brakes