Shop All Brake Parts
Motormite
BRAKE BLEEDER SCREWS-QUICK BLEEDERS-3/8-
Mfr # 12701
Zoro # G102049225
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Check Valve
- Length 1-1/4 in
- Thread Size 3/8"-24
- Number Of Screws 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 12701
- Zoro # G102049225
- UPC # 30000000000000
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Length | 1-1/4 in |
Thread Size | 3/8"-24 |
Head Diameter | 3/8 in |
Details
Material | Steel |
Includes | Check Valve |
Number Of Screws | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Caster/Camber Puller, No. of Pieces 3 (7588A)
- RACE SPORT Super Bright 100Lm Bike Headlight System W/ Usb Power Cable & Battery. (RS8055)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 22" Size (200479N)
- VELVAC Valve, Sol/Air/Man Overide, 4-Way (320186)
- MOTORMITE Master Cylinder Caps, 42030 (42030)
- MOTORMITE BRAKE BANJO BOLT (14100)
- MOTORMITE BLEEDER SCREWS 3/8-24 X 1-1/4 IN (13901)
- MOTORMITE Emergency Brake Release Handle, 74428 (74428)
- MOTORMITE Power Brake Check Valve, 47423 (47423)
- MOTORMITE MASTER CYLINDER CAP REPLACEMENT (42053)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10S)
- Motormite Brake Parts