Shop All Brake Parts
Motormite
Brake Bar Lever Parking Brake S, 21137
Mfr # 21137
Zoro # G2635629
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-13/16 in
- Material Steel
- Finish Brass
- Type Brake Bar Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 21137
- Zoro # G2635629
- UPC # 30037495211377
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Length | 6-13/16 in |
Details
Material | Steel |
Finish | Brass |
Type | Brake Bar Lever |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Engine Water Pump, 42291 (42291)
- GATES Molded Coolant Hose - Upper, 23460 (23460)
- SHAKESPEARE Gold Solder-Type Connector (PL-259-58-G)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6820)
- MOTORMITE Brake Bar Lever Parking Brake S, 21149 (21149)
- MOTORMITE MASTER CYLINDER CAPS (42035)
- MOTORMITE Brake Caliper Aesthetic Cover, 11-0001F (11-0001F)
- MOTORMITE Master Cylinder Caps, 42041 (42041)
- MOTORMITE BRAKE BANJO BOLT (14100)
- MOTORMITE BLEEDER SCREWS 7/16-20 X 1-1/4 IN (13909)
- PARKER Adapter, 1/4 in. Tube Size, 1.71 in. L (37PTCSP-4-6)
- Motormite Brake Parts