Shop All Brake Parts
Motormite
BRAKE BANJO BOLT
Mfr # 14100
Zoro # G302049469
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 10 mm
- Finish Zinc
- Type Banjo
- Length 28 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 14100
- Zoro # G302049469
- UPC # 37495570718
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Outside Dia. | 10 mm |
Length | 28 mm |
Thread Size | M10-1.0 |
Hex Size | 11 mm |
Details
Finish | Zinc |
Type | Banjo |
Material | Steel |
Head Type | Hex Flanged |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Motor Oil, 10W-40, 1 Qt. (MAG61650)
- GROTE Universal Replacement Lamp, RH (52902)
- AFTERMARKET Allis Chalmers 7060 Decal Set (Side Panels Only) (MAE30-0076)
- WAGNER BRAKES Gal Brake Fluid, Fc134282 (FC134282)
- MOTORMITE Brake Bar Lever Parking Brake S, 21149 (21149)
- MOTORMITE MASTER CYLINDER CAP REPLACEMENT (42053)
- MOTORMITE MASTER CYLINDER CAPS (42035)
- MOTORMITE MASTER CYLINDER BLEEDER KIT-22 IN HOSE C (13911)
- MOTORMITE Brake And Clutch Pedal Pad, 20737 (20737)
- MOTORMITE BRAKE BANJO BOLT M10-1.0 (13912)
- MOTORMITE BRAKE MASTER CYLINDER GASKET (42072)
- Motormite Automotive Brakes