Shop All Brake Pads
Motormite
BRAKE AND CLUTCH PEDAL PAD
Mfr # 20705
Zoro # G802467466
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Push-On
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 20705
- Zoro # G802467466
- UPC # 37495207058
- Country of Origin Unknown
- Category Brake Pads
Details
Attachment Type | Push-On |
Material | Rubber |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Strap Wrench, 1-1/2 to 9-1/2 In., 34 In. L (23M602)
- COUNTERACT Commercial Hub and Wheel Cleaner, 6" L (HBCTK-22)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 12' Length (TRC0007CBP-0-12)
- BALDWIN FILTERS Fuel Filter, 8-29/32 x 4-5/16 x 8-29/32In (PF7890)
- MOTORMITE BRAKE AND CLUTCH PEDAL PAD (20780)
- MOTORMITE BRAKE PEDAL PAD (20773)
- MOTORMITE Accelerator Pedal Pad Kit (20759)
- MOTORMITE ACCELERATOR PEDAL PAD (20701)
- BOSCH Blue Disc Brak Disc Brake Pads, Be529H (BE529H)
- AKEBONO PROACT Akebono ACT1047A ProACT Ultra Premium Ceramic Pads (ACT1047A)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Rear (1551-2199-00)
- Motormite Automotive Brakes