Shop All Other Small Engine Parts
Motormite
Bolt Retainer-1/4 In, 45850
Mfr # 45850
Zoro # G2104922
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retainer
- Material Steel
- Color Gray
- Thread Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45850
- Zoro # G2104922
- UPC # 37495458504
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Thread Size | 1/4 in |
Details
Type | Retainer |
Material | Steel |
Color | Gray |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Egg Basket For Game Birds/Poultry (EB13)
- AP PRODUCTS AP Products 021-51601-8 Insert Trim - 8 ft. (5 Pack), Polar White (021-51601-8)
- A & I PRODUCTS Radiator Hose, Lower 11" x4.5" x3" (A-369922R1)
- MI-T-M Banjo Connector (23-0285)
- MOTORMITE Clip Nut-U Threaded -M8-1.25 X 13/16 In Clip/Spring Nut, 45415 (45415)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 3/4,45584 (45584)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 1 In, 45585 (45585)
- MOTORMITE Self Tapping Screw-1/4-14 X 3/4 In, 45554 (45554)
- MOTORMITE TAILGATE HINGE KIT-LEFT AND RIGHT (38640)
- MOTORMITE Nut Flange M10-1.50 Motormite, 45874 (45874)
- BRIGGS & STRATTON Inlet Seat (691780)
- Motormite Other Small Engine Parts