Shop All Other Small Engine Parts
Motormite
Bolt Retainer-1/2 In, 45853
Mfr # 45853
Zoro # G2115389
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retainer
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45853
- Zoro # G2115389
- UPC # 37495458535
- Country of Origin Unknown
- Category Other Small Engine Parts
Details
Type | Retainer |
Color | Gray |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Round Chain Saw File 8in. 11/64in. Dia. (168-8-4.5-6)
- A & I PRODUCTS BLADE-MOWER, XHT, 18-5/8", 11/16 18.5" x2.55" x1.2" (A-B1KU1029)
- MTD Oil Drain Tube Kit (753-06684P)
- L.H. DOTTIE 12 ga Drain Spade Shovel, AISI 1055 Carbon Steel Blade, 48 in L Yellow Fiberglass Handle (SHD)
- MOTORMITE Nut Flange M10-1.50 Motormite, 45874 (45874)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 3/4,45584 (45584)
- MOTORMITE TAILGATE HINGE KIT-LEFT AND RIGHT (38640)
- MOTORMITE Clip Nut-U Threaded -M8-1.25 X 13/16 In Clip/Spring Nut, 45415 (45415)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 1 In, 45585 (45585)
- MOTORMITE Self Tapping Screw-1/4-14 X 3/4 In, 45554 (45554)
- BRIGGS & STRATTON Grommet (692189)
- Motormite Other Small Engine Parts