Shop All Engine Components
Motormite
Body Bolt-Ford-5/16-18 X 1-1/4 In, 45591
Mfr # 45591
Zoro # G2848018
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Color Black
- Material Steel
- Type Body Bolt
- Shaft Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45591
- Zoro # G2848018
- UPC # 37495455916
- Country of Origin Unknown
- Category Engine Components
Dimensions
Length | 1-1/4 in |
Shaft Diameter | 5/16 in |
Thread Size | 5/16"-18 |
Details
Color | Black |
Material | Steel |
Type | Body Bolt |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA4571)
- SK HAND TOOLS Rivet Pull n Punch, Push-in Rivet Pull (6648)
- BOSCH Snow Driver Windshield Wiper Blade -24SD (24SD)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- MOTORMITE U-Bolt 5/8 X 8-1/4 X 3-1/8 Round Threaded U-Bolt, 35661 (35661)
- MOTORMITE Rear Fan Control Knob, 76012 (76012)
- MOTORMITE Crank Case Vent Valve, 46073 (46073)
- MOTORMITE Crank Case Vent Valve, 46072 (46072)
- MOTORMITE Oil Drain Plug Magnetic M12-1.75 Head Si Eng Oil Drain P, 65372 (65372)
- MOTORMITE Vacuum Check Valve-Universal, 47149 (47149)
- DONALDSON Elbow, 90 Degree Rubber, P114314 (P114314)
- Motormite Engine Components