Shop All Brake Parts
Motormite
BLEEDER SCREWS M7-1.0 X 34MM
Mfr # 13905
Zoro # G302049865
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1-5/16 in
- Number Of Screws 2
- Head Diameter 5/16 in
- Thread Size M7-1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13905
- Zoro # G302049865
- UPC # 30000000000000
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Length | 1-5/16 in |
Head Diameter | 5/16 in |
Thread Size | M7-1.0 |
Details
Material | Steel |
Number Of Screws | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13245 (13245)
- BENDIX Desiccant Cartridge Kit - Air Drier, 5008414PG (5008414PG)
- RACE SPORT Colorsmart Rgb Led Flexible Interior Kit W/ Bluetooth Control (RSIKCS)
- MILTON INDUSTRIES 1/4" NPT Male T-Style Plug (783)
- MOTORMITE Brake Bar Lever Parking Brake S, 21149 (21149)
- MOTORMITE BRAKE MASTER CYLINDER CAP GASKET (42098)
- MOTORMITE MASTER CYLINDER BLEEDER KIT-22 IN HOSE C (13911)
- MOTORMITE Emergency Brake Release Handle, 74449 (74449)
- MOTORMITE BRAKE MASTER CYLINDER GASKET (42072)
- MOTORMITE BLEEDER SCREWS 3/8-24 X 1-1/4 IN (13901)
- TRAMEC SLOAN Brake Chamber, Spring, Steel (2ZKF2)
- Motormite Automotive Brakes