Shop All Brake Parts
Motormite
BLEEDER SCREWS 3/8-24 X 1-1/4 IN
Mfr # 13901
Zoro # G602049848
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1-1/4 in
- Thread Size 3/8"-24
- Number Of Screws 2
- Head Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13901
- Zoro # G602049848
- UPC # 37495139014
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Length | 1-1/4 in |
Thread Size | 3/8"-24 |
Head Diameter | 3/8 in |
Details
Material | Steel |
Number Of Screws | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROK Starter Kit 2" Drop, 2" Shank, 2" Ball, Pin Clip (15968)
- PHOENIX Stud Extender, Jam Nut, 9/16 In ID, 1 In (PNF10STX)
- CTA MANUFACTURING Parrot (Sway Bar Link) Pliers (7878)
- MILTON INDUSTRIES Saf-T-Flate Valve Ext. 2/Cd (MILS400-6)
- MOTORMITE BLEEDER SCREW REPAIR KIT FOR 1/4 IN TO 7 (13915)
- MOTORMITE MASTER CYLINDER CAP REPLACEMENT (42053)
- MOTORMITE Brake Bar Lever Parking Brake S, 21149 (21149)
- MOTORMITE Brake And Clutch Pedal Pad, 20737 (20737)
- MOTORMITE BRAKE BANJO BOLT (14100)
- MOTORMITE MASTER CYLINDER BLEEDER KIT-22 IN HOSE C (13911)
- PARKER Air Brake Tubing, 1/2 In. OD, Orgn (1120-8B-ORG-100)
- Motormite Automotive Brakes