Shop All Automotive Battery Terminal Components & Parts
Motormite
Battery Terminal Replacement T-Bolt, 64740Cd
Mfr # 64740CD
Zoro # G6924186
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Length 5 mm
- Terminal Type Top Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 64740CD
- Zoro # G6924186
- UPC # 889245216649
- Country of Origin Unknown
- Category Automotive Battery Terminal Components & Parts
Dimensions
Thread Length | 5 mm |
Details
Material | Stainless Steel |
Terminal Type | Top Post |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Bronze Hose Barb Thru-Hull Fitting - 1" (HTH-1000)
- ZEROSTART Basic High Capacity Circulation Heater - 2500W 240V 10.4A, With Power Plug (3300007)
- T-H MARINE T-H Marine DPS-8-1 DP Sure-Seal Screw Out Deck Plates, 8" - Black (DPS-8-1-DP)
- CENTRAL TOOLS Bulb Fluorescent Rough Service (11006-17)
- MOTORMITE SIDE POST BATTER BOLT BATTERY TERMINAL E (84399)
- MOTORMITE 22-18 GAUGE TERMINAL ASSORTMENTS (86500)
- WESTWARD Battery Hold Down Bolts, 10 In (1EFZ8)
- ASSOCIATED EQUIPMENT SIDE TERMINAL ADAPTERS-PAIR (AE6200)
- WESTWARD Straight Battery Terminal, 2/0 ga., Orange, Includes: 5/16 in Bolts (23PC55)
- SEA-DOG Sea-Dog 415110-1 1/2" Battery Terminal Covers - Red/Black, Packaged (415110-1)
- ANDERSON POWER PRODUCTS Connector Lockout, Red, 1/4In Shackle Dia. (SB175-LOCKOUTG)
- Motormite Automotive Battery Equipment