Shop All Suspension Hardware & Components
Motormite
Automatic Shifter Bushing-O.D. 0.525 In Automatic Trans, 74040
Mfr # 74040
Zoro # G1709763
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.24 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74040
- Zoro # G1709763
- UPC # 30037495740402
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Inside Diameter | 0.24 in |
Details
Material | Nylon |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS1022 (FS1022)
- ANCOR Stainless Steel Cushion Clamp - 3/8" - 10-Pack (403372)
- BALDWIN FILTERS Air Filter, 12-13/16" Outside dia. (PA10354)
- K-TOOL INTERNATIONAL Super Single Axle Drain Pan (KTI74640)
- MOTORMITE Tailgate/Liftgate Striker Bushing Assort, 38424 (38424)
- MOTORMITE Shift Linkage Bushing Replacement, 14055 (14055)
- MOTORMITE CONTROL ARM BOLT REPLACEMENT (14974)
- MOTORMITE Control Arm Bolt Kit, 14890 (14890)
- MOOG Suspension Ball Joint - Front Lower, K80228 (K80228)
- MOOG Suspension Stabilizer Bar Link - Front Left, K700053 (K700053)
- MEVOTECH 87-93 Mazda B2600:Front Lower C-Arm Bushing, Ms76409 (MS76409)
- Motormite Suspension Hardware & Components