Shop All Suspension Hardware & Components
Motormite
Automatic Shifter Bushing-O.D. 0.475 In Automatic Trans, 74039
Mfr # 74039
Zoro # G1706604
original price:
$5.31
25% off
new price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.225 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74039
- Zoro # G1706604
- UPC # 8795045740395
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Inside Diameter | 0.225 in |
Details
Material | Nylon |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10 and 10-1/4 x 3-1/4 in. (PA607)
- MAIN FILTER KUBOTA 115259 Replacement/Interchange Spin-On Filter (MF0058056)
- METRA ELECTRONICS PHILLIPS WAFER HEAD TEK SCREW #8 X 3/4 INCH BOX OF 500 (PWHT834)
- PERFORMANCE TOOL 9pc Dent & Seal Puller Set (W2029DB)
- MOTORMITE Shift Linkage Bushing Replacement, 14055 (14055)
- MOTORMITE Tailgate/Liftgate Striker Bushing Assort, 38424 (38424)
- MOTORMITE Control Arm Bolt Kit, 14890 (14890)
- MOTORMITE CONTROL ARM BOLT REPLACEMENT (14974)
- MOTORMITE Automatic Shifter Bushing-O.D. 0.525 In Automatic Trans, 74040 (74040)
- DAYSTAR 17-C RAM 1500 4WD 2.5" LIFT KIT FRONT & REAR, NON AIR RIDE (KC09139BK)
- MOOG Suspension Stabilizer Bar Link Kit - Front, K700536 (K700536)
- Motormite Suspension Hardware & Components