Shop All Antennas
Motormite
ANTENNA REPLACEMENT
Mfr # 76013
Zoro # G902171621
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Attachment Type Screw-On
- Mast Length 3 in
- Thread Gender Female
- Signal Reception AM, FM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mast Length | 3 in |
Details
Material | Rubber |
Attachment Type | Screw-On |
Thread Gender | Female |
Signal Reception | AM, FM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Patch Cabinet (4000-CB)
- AGS Marine Wheel Bearing Grease, Cartridge, 3 oz 3-pk (WBG-3M)
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", HM14, NBR (11060)
- WIX FILTERS Fuel Water Separator Filter, 33621 (33621)
- MOTORMITE Antenna Replacement, 76003 (76003)
- ASTATIC Noise Cancelling CB Microphone, Black (30210002)
- WILSON ANTENNAS Antenna, Center Load, 60inH (305-495)
- ACCESSORIES UNLIMITED Accessories unlimited AU108 8 in. Twist and Tune CB Antenna (AU108)
- WILSON ANTENNAS Antenna, Flexible, 48inH (305-4FD)
- URO PARTS Antenna Mast, 3533569 (3533569)
- FASTTRACK Heavy Duty Barrel Spring (FA21613)
- Motormite Automotive Exterior Accessories