Shop All Antennas
Motormite
Antenna Replacement, 76009
Mfr # 76009
Zoro # G2724571
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Attachment Type Screw-On
- Thread Gender Male
- Mast Length 19-11/16 in
- Signal Reception AM, FM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mast Length | 19-11/16 in |
Details
Material | Steel |
Attachment Type | Screw-On |
Thread Gender | Male |
Signal Reception | AM, FM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 10 foot 1/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-10FT1/0CBL56)
- DAYCO Auto V-Belt, Industry Number 13A1195 (17470)
- AUTOTEX Wiper Blade, Heavy Duty, 28 In Size (74-28)
- BUYERS PRODUCTS 15x13x48 Inch Black Steel Underbody Truck Box with T-Handle (1703328)
- MOTORMITE Antenna Replacement, 76003 (76003)
- MOTORMITE ANTENNA REPLACEMENT (76013)
- ROADPRO Fiberglass CB Antenna, 4ft. (RPPS-4B)
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., Black (300-CB26B)
- AS SEEN ON TV INDOOR ANTENNA BLACK 1PK (CTV-MINI)
- METRA EXTENSION CABLE 48 .in W/CAPACITOR (CR- (44EC48)
- WILSON ELECTRONICS Drive OTR Trucker Antenna (311229)
- Motormite Antennas