Shop All Antennas
Motormite
Antenna Replacement, 76003
Mfr # 76003
Zoro # G2728534
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Attachment Type Screw-On
- Thread Gender Female
- Mast Length 30-11/16 in
- Signal Reception AM, FM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mast Length | 30-11/16 in |
Details
Material | Steel |
Attachment Type | Screw-On |
Thread Gender | Female |
Signal Reception | AM, FM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Wheel Nut M12-1.50 Standard - 19Mm Hex, 14Mm Length, Dorman - Autograde 611-062 (611-062)
- STABILUS Gas Spring Universal Applications, 5B-3858LW (5B-3858LW)
- LISLE End Cap Filter Wrench 84mm 14 Flutes (LIS61390)
- STENS New Oem Replacement Belt For Husqvarna Most Cz 4815, Cz 4817, Cz 4818, Ez 4824, Ez 4824 K 539107709 (266-182)
- MOTORMITE Antenna Replacement, 76005 (76005)
- MOTORMITE ANTENNA REPLACEMENT (76013)
- ACCESSORIES UNLIMITED Accessories Unlimited AUMM24-R 4 ft. Dual CB Antenna Kit with 3-Way Aluminum SO239 Mirror Mounts; 9 ft. Coax Cable & Pl259 Connectors - Red (AUMM24-R)
- ROADPRO AM/FM Antenna Coaxial Cable, 10ft. (RP-100C)
- RUGGED RIDGE CB ANTENNA MOUNT, 07-16 JEEP WRANGLER (11503.89)
- FASTTRACK Antenna Foldover (FA50378)
- KAPSCOMOTO Universal Hidden Antenna AM FM Radio Stereo (TLB1800)
- Motormite Automotive Exterior Accessories