Shop All Chassis
Motormite
Alignment Cam Bolt, 13512
Mfr # 13512
Zoro # G1626061
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Includes Nut
- Material Steel
- Number Of Nuts 1
- Bolt Grade Grade 10.9
- Bolt Length 98 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bolt Length | 98 mm |
Thread Size | M14 |
Details
Includes | Nut |
Material | Steel |
Head Type | Hex |
Number Of Nuts | 1 |
Bolt Grade | Grade 10.9 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, Wa10807 (WA10807)
- ABRAMS Ultra 6 LED Grill Light Head - Purple/ White (Ultra 6-PW)
- ANCO Wiper Blade, Series 91, 20 In (91-20)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.84 in. L (371PTCSP-4-4)
- MOTORMITE Rack And Sector Gear Kit-With Tilt Wheel, 83211 (83211)
- MOTORMITE CAMBER ADJUSTMENT BOLT (13993)
- DORMAN Rack and Pinion Seal Kit, 905-515 (905-515)
- GMB U-Joint, 220-0045 (220-0045)
- ATLANTIC AUTO ENTPRS Nissan Versa 07-11 4 Cyl 1.8L Nissan Steering Rack, 4059N (4059N)
- DELPHI Steering Tie Rod End, Ta2191 (TA2191)
- CTR Steering Tie Rod End, CR0210 (CR0210)
- Motormite Chassis