Shop All Automotive Heating & Air Conditioning Parts
Motormite
Air Vent Replacement, 47935
Mfr # 47935
Zoro # G3648711
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 25 mm
- Width 60 mm
- Material Plastic
- Length 84 mm
- Number Of Slats 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47935
- Zoro # G3648711
- UPC # 885484594661
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Depth | 25 mm |
Width | 60 mm |
Length | 84 mm |
Details
Material | Plastic |
Number Of Slats | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, 3/16 (3/8-24 Inverted), 5/card (BLF-12C-5)
- FUSION Straight Terminal, 1/0 ga., Black, Pos (406310P)
- GROTE Reflector, Stick-On, Yellow, Round, Dia 3 In (40053)
- SPEC-D TUNING 2500 3500 OE HALOGEN HEADLIGHTS WITH CHROME HOUSING SMOKED LENS, 2PK (2LH-RAM1925G-RS)
- MOTORMITE Heater Hose Connectors-3/8 In Hose X 1/4 (56355)
- MOTORMITE DEFROSTER HOSE-3 IN DIAMETER (96006)
- WESTERN ENTERPRISES Western Enterprises 312-VN-650 650 psi HVAC Regulator (312-VN-650)
- FOUR SEASONS ADAPTER ROTO TO #10M (14730)
- GATES Molded Heater Hose - Heater To Engine, 18777 (18777)
- UNIVERSAL AIR COND Universal Air Conditioning, Ga0631C (GA0631C)
- FOUR SEASONS TEMPERATURE BLEND DOOR ACTUATOR (73117)
- Motormite Automotive Heating & Air Conditioning Parts