Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34852
Mfr # 34852
Zoro # G3964102
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bracket
- Pulley Diameter 5-5/16 in
- Pulley Type Serpentine
- Compressor Type 10PS
- Pulley Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34852
- Zoro # G3964102
- UPC # 885484503632
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 5-5/16 in |
Details
Includes | Bracket |
Pulley Type | Serpentine |
Compressor Type | 10PS |
Pulley Material | Plastic |
Number Of Pulleys | 1 |
Number Of Pulley Grooves | 6 |
Bracket Material | Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6737)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 25 A (CB221-25)
- GROTE Socket, 2-Pole (82-1041)
- FLEETGUARD Frame, Airpnl, AF55309 (AF55309)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- FOUR SEASONS Complete Air Conditioning Kit, 6918NK (6918NK)
- UNIVERSAL AIR COND Jeep Liberty 05-02 Compressor Kit, Kt4174A (KT4174A)
- INTERMOTOR A/C Clutch Relay, RY-345 (RY-345)
- UNIVERSAL AIR COND Universal Air Conditioning, Kt1714 (KT1714)
- UNIVERSAL AIR COND A/C Compressor Clutch Coil (CC4696C)
- Motormite Automotive Heating & Air Conditioning