Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34286
Mfr # 34286
Zoro # G3968932
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 29 mm
- Includes Bracket
- Compressor Type TM21HD
- Pulley Diameter 122 mm
- Pulley Type Serpentine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34286
- Zoro # G3968932
- UPC # 885484503311
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Width | 29 mm |
Pulley Diameter | 122 mm |
Details
Includes | Bracket |
Compressor Type | TM21HD |
Pulley Type | Serpentine |
Number Of Pulley Grooves | 6 |
Pulley Material | Plastic |
Bracket Material | Aluminum |
Number Of Pulleys | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Needle Bearing, B1612 (B1612)
- REESE Tow Hook, IV Class, 10000 lb., Reese Towpower (7007400)
- BUYERS PRODUCTS Chrome Plated Drop-Forged Towing Hook Pairs (B2800AC)
- GATES G-Force CVT Belts 28G4588 OEM M158267 1 9/32" x 47 1/16" (28G4588)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- DENSO A/C Compressor and Clutch 2003-2007 Honda Accord 2.4L, 471-1538 (471-1538)
- UAC Dkv14G Compressor Assembly, Uac Co 10791C Uac (CO 10791C)
- HORTON Fan Clutch Assembly - Thermostatically Controlled, On/Off (9908504)
- UNIVERSAL AIR COND Sd7H15 V Std Or 8 Gr (CO4711C)
- DENSO A/C Compressor and Clutch 2001-2005 Ford Taurus, 471-8139 (471-8139)
- Motormite Automotive Heating & Air Conditioning