Motormite

AIR CONDITIONING BYPASS PULLEY


product price: $57.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
  • Pulley Diameter - Belt Tensioners and Tension Pulleys 4-5/8 in
  • Pulley Material - Belt Tensioners and Tension Pulleys Plastic
  • Includes Bracket
  • Number Of Pulley Grooves 6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys 4-5/8 in

Details

Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys Plastic
Includes Bracket
Number Of Pulley Grooves 6
Bracket Material Aluminum
Number Of Pulleys 1
Compressor Type 10S17E

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.