Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34275
Mfr # 34275
Zoro # G3966692
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bracket; Instructions
- Pulley Diameter 5 in
- Pulley Type Serpentine
- Compressor Type 10PA
- Number Of Pulleys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34275
- Zoro # G3966692
- UPC # 885484405868
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 5 in |
Details
Includes | Bracket; Instructions |
Pulley Type | Serpentine |
Compressor Type | 10PA |
Number Of Pulleys | 1 |
Bracket Material | Aluminum |
Number Of Pulley Grooves | 6 |
Pulley Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON Beckson DP65-W Pry-Out Deck Plate - 6" with Diamond Center, White (DP65-W)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-15/16 In (PT273)
- GROTE Battery Cable, Black, 4 ga., 100 ft. (82-5712)
- BALDWIN FILTERS Oil Filter Element, 3-31/32 in. L (P40024)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- UNIVERSAL AIR COND Sd7H15 V Std Or 8 Gr (CO4711C)
- UNIVERSAL AIR COND Mazda 3 08-06 Compressor, Co29067C (CO29067C)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co28003C (CO28003C)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co11009Jc (CO11009JC)
- UNIVERSAL AIR COND Honda:New Sanden/Sankyo Trs090 W/Clutch New Compressor, Co3057Ac (CO3057AC)
- Motormite Automotive Air Conditioning Compressors & Clutches