Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34258
Mfr # 34258
Zoro # G3967298
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bracket
- Compressor Type CVC
- Pulley Type Serpentine
- Pulley Diameter 4-11/16 in
- Number Of Pulleys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34258
- Zoro # G3967298
- UPC # 885484405783
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 4-11/16 in |
Details
Includes | Bracket |
Compressor Type | CVC |
Pulley Type | Serpentine |
Number Of Pulleys | 1 |
Number Of Pulley Grooves | 6 |
Bracket Material | Aluminum |
Pulley Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDO FIBERGLAS SPREADERS 3PK (357)
- VALTERRA TERMINATION ADAPTER, 3IN BAYONET X 3IN MALE THREAD (T1029-4)
- DAYCO 39-86 NUMEROUS APPLICATIONS (70440)
- PEAK Diesel Exhaust Fluid, Blue DEF, Drum, 55 Gal, API/ISO-22241-1 (DEF001)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- GMB 02-00 Dodge Ram Trucks 5.9L L6 Cummins D Fan Clutch, 920-2100 (920-2100)
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- SANDEN A/C COMPRESSOR 12V HEAVY EQUIPMENT (SD7H15)
- INTERMOTOR A/C Clutch Relay, RY-345 (RY-345)
- FOUR SEASONS Audi A4 Series 04-03 New Compressor, 98348 (98348)
- Motormite Automotive Air Conditioning Compressors & Clutches