Shop All Automotive Belt Tensioners & Pulleys
Motormite
Air Conditioning Bypass Pulley, 34248
Mfr # 34248
Zoro # G600557734
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Diameter - Belt Tensioners and Tension Pulleys 5-5/16 in
- Pulley Material - Belt Tensioners and Tension Pulleys Plastic
- Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
- Includes Bracket
- Compressor Type 10S17C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 34248
- Zoro # G600557734
- UPC # 10037495342480
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 5-5/16 in |
Details
Pulley Material - Belt Tensioners and Tension Pulleys | Plastic |
Pulley Type - Belt Tensioners and Tension Pulleys | Serpentine |
Includes | Bracket |
Compressor Type | 10S17C |
Number Of Pulleys | 1 |
Number Of Pulley Grooves | 6 |
Bracket Material | Aluminum |
Description
Air Conditioning Bypass Pulley
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Shur-LOK Threaded Adapter (101)
- STENS Oem Spec Belt For Wacker Reversible Plate Compactor Tamper 265-407 (265-407)
- STENS M142499 Oem Replacement Belt For John Deere Gx325, Gx335 (266-233)
- VELVAC Mirror Bracket Kit (714620)
- MOTORMITE A/C BYPASS PULLEY (34869)
- MOTORMITE Belt Tensioner Bolt Kit, 45356 (45356)
- DAYCO 06-10 Hyundai-Kia 2.7L, 89505 (89505)
- NITE IZE Webbing Tensioner, 1 inch (CJD-11-R3)
- GATES Belt Tensioner, Industry Number, 38569 (38569)
- GATES Belt Tensioner, Industry Number, 38506 (38506)
- AISIN Volvo 960 97-95/S90 98-97/V90 98-97 Hydr Tensioner, Btv001 (BTV001)
- Motormite Automotive Belt Tensioners & Pulleys