Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34241
Mfr # 34241
Zoro # G3962930
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bracket; Instructions
- Pulley Diameter 136 mm
- Pulley Type Serpentine
- Compressor Type 10S20C
- Number Of Pulley Grooves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34241
- Zoro # G3962930
- UPC # 30037495342415
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 136 mm |
Details
Includes | Bracket; Instructions |
Pulley Type | Serpentine |
Compressor Type | 10S20C |
Number Of Pulley Grooves | 6 |
Number Of Pulleys | 1 |
Bracket Material | Aluminum |
Pulley Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING REFLECTOR-YELLOW -OVAL SCREW MOUNTABLE (41043)
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787L98)
- MEGUIARS Meguiar's M-5016 Boat/RV Cleaner Wax - Liquid, 16 oz. (M5016)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42013 (355-42013)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- FOUR SEASONS Chevy/:New Sanden/Sankyo Sd7B10 W/Clutch New Compressor, 68573 (68573)
- UNIVERSAL AIR COND Dodge:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, Co4356C (CO4356C)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co0024Glc (CO0024GLC)
- CTA MANUFACTURING OVERHEAD VALVE SPRING COMPRESSOR KIT (CTA2235)
- UNIVERSAL AIR COND Sd7H15Pag Em Gv119 P8 New Compressor, Co4864C (CO4864C)
- UNIVERSAL AIR COND Chevy/Gmc:New Denso 10S20F W/Clutch New Compressor, Co29002C (CO29002C)
- Motormite Automotive Air Conditioning Compressors & Clutches