Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34236
Mfr # 34236
Zoro # G3962197
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bolts; Bracket; Instructions
- Pulley Diameter 5 in
- Compressor Type FS10
- Pulley Type Serpentine
- Bracket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34236
- Zoro # G3962197
- UPC # 30019495342367
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 5 in |
Details
Includes | Bolts; Bracket; Instructions |
Compressor Type | FS10 |
Pulley Type | Serpentine |
Bracket Material | Aluminum |
Number Of Pulley Grooves | 5 |
Pulley Material | Plastic |
Number Of Pulleys | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526)
- CURT Replacment Jack Top-Wind Handle (28937)
- ENERPAC Kit (RC50K)
- DONALDSON G150049, EPG RADIAL (G150049)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- FOUR SEASONS Chev G Ser Van/Express 96-95/Gmc G Ser V (88954)
- UNIVERSAL AIR COND Universal Air Conditioning, Kt1714 (KT1714)
- FOUR SEASONS Denso 10S15C Compressor W/ Clutch (198372)
- FOUR SEASONS Complete A/C Kit, 4194NK (4194NK)
- GPD New Compressor, 6511338 (6511338)
- Motormite Automotive Air Conditioning Compressors & Clutches