Shop All Automotive Belt Tensioners & Pulleys
Motormite
AIR CONDITIONING BYPASS PULLEY
Mfr # 34229
Zoro # G902043492
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Diameter - Belt Tensioners and Tension Pulleys 4-3/4 in
- Pulley Material - Belt Tensioners and Tension Pulleys Plastic
- Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
- Includes Bracket; Instructions
- Number Of Pulley Grooves 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34229
- Zoro # G902043492
- UPC # 30000000000000
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 4-3/4 in |
Details
Pulley Material - Belt Tensioners and Tension Pulleys | Plastic |
Pulley Type - Belt Tensioners and Tension Pulleys | Serpentine |
Includes | Bracket; Instructions |
Number Of Pulley Grooves | 8 |
Compressor Type | FS10 |
Number Of Pulleys | 1 |
Bracket Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Extension, 14" (HE-397)
- MANN FILTER Oil Filter 05-15 Vag Various O.E.M. Oil Filter Oem, Hu719/6X (HU719/6X)
- HANGMAN PRODUCTS MIRROR CLIP W/ ANCR 1/4 (MC-14)
- QUICKCABLE Red Nut/Bolt, PK10 (6698-010R)
- MOTORMITE A/C BYPASS PULLEY (34869)
- MOTORMITE Belt Tensioner Bolt Kit, 45356 (45356)
- GATES DriveAlign Premium OE Pulley - Lower, 36270 (36270)
- INA Tensioner, Ft40257 (FT40257)
- DAYCO Holding Brackets-Automotive Belt Measure, 93861 (93861)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38163 (38163)
- VAICO BELT TENSIONER V-RIBBED BELT (V10-0548)
- Motormite Automotive Belt Tensioners & Pulleys