Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34223
Mfr # 34223
Zoro # G3963886
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bracket; Instructions
- Compressor Type FS10
- Pulley Diameter 5 in
- Pulley Type Serpentine
- Bracket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34223
- Zoro # G3963886
- UPC # 30037495342231
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 5 in |
Details
Includes | Bracket; Instructions |
Compressor Type | FS10 |
Pulley Type | Serpentine |
Bracket Material | Aluminum |
Number Of Pulley Grooves | 6 |
Pulley Material | Plastic |
Number Of Pulleys | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Intermediate Pipe, 41824 (41824)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8831)
- ILC Replacement For MAGLITE LR00001 (WW-3BZ6-9)
- ATTWOOD Whale Brass 1/2 Female to 15mm (WX1533B)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- UNIVERSAL AIR COND Sd7H15 V Std Or 8 Gr (CO4711C)
- DELPHI A/C Compressor, Cs0086 (CS0086)
- US MOTOR WORKS Water Pump & Fan Clutch, Mck1090 (MCK1090)
- FOUR SEASONS Mazda Pu 93-89 New Compressor, 58575 (58575)
- AISIN Volvo 240 93-90/242 84-76/244 89-76/245 Fan Clutch, Fcv001 (FCV001)
- Motormite Automotive Heating & Air Conditioning