Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34217
Mfr # 34217
Zoro # G3962039
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bolts; Bracket; Instructions; Spacers; Washer
- Pulley Diameter 4-5/16 in
- Pulley Type Serpentine
- Compressor Type LTR4
- Pulley Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34217
- Zoro # G3962039
- UPC # 30037495342170
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 4-5/16 in |
Details
Includes | Bolts; Bracket; Instructions; Spacers; Washer |
Pulley Type | Serpentine |
Compressor Type | LTR4 |
Pulley Material | Plastic |
Number Of Pulley Grooves | 6 |
Bracket Material | Aluminum |
Number Of Pulleys | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Nylon Terminal Assortment Kit, PK120 (83-6538)
- TIMKEN Timken Seal, 471341 (471341)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12036 (12036)
- DEE ZEE BLK/AUX/LIQ/TRNS TANK 110 GAL (STEEL) 48 X 24 X 24 (DZ91753XSB)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co0024Glc (CO0024GLC)
- FOUR SEASONS Toyota:New Denso 10Pa15C W/Clutch (78335)
- FOUR SEASONS Univ Pa:New Sanden/Sankyo Sd508 W/Clutch New Compressor, 58588 (58588)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co28003C (CO28003C)
- GPD New CompressorOe H6 Style, 6511339 (6511339)
- Motormite Automotive Air Conditioning Compressors & Clutches