Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34197
Mfr # 34197
Zoro # G3969711
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bolts; Bracket; Instructions; Spacers; Washer
- Pulley Type Serpentine
- Pulley Diameter 4-5/16 in
- Compressor Type LTR4
- Number Of Pulley Grooves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 34197
- Zoro # G3969711
- UPC # 30037495341975
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 4-5/16 in |
Details
Includes | Bolts; Bracket; Instructions; Spacers; Washer |
Pulley Type | Serpentine |
Compressor Type | LTR4 |
Number Of Pulley Grooves | 6 |
Bracket Material | Aluminum |
Pulley Material | Plastic |
Number Of Pulleys | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount - Qty. 30 (805B)
- CTA MANUFACTURING BEARING REMOVER THIN JAW (CTA8494)
- SEACHOICE Nickel Plated Brass Snap Kit With Grip Tool - 72 Piece (59443)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (36” in x 20’ ft Roll) (410-3620)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- FOUR SEASONS Amc Ambassador 74-65-Amx 80-68-Concord 8 Fan Clutch, 36949 (36949)
- UNIVERSAL AIR COND Universal Air Conditioning, Kt1714 (KT1714)
- GPD New Compressor, 6511338 (6511338)
- A & I PRODUCTS Clutch; Viscous Fan 9" x9" x5" (A-246462A2)
- TIMKEN A/C Compressor Bearing, 203AB (203AB)
- Motormite Automotive Air Conditioning Compressors & Clutches