Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34182
Mfr # 34182
Zoro # G3968941
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bolts; Bracket; Instructions; Spacers; Washer
- Pulley Diameter 4-1/2 in
- Compressor Type FS10
- Pulley Type Serpentine
- Bracket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34182
- Zoro # G3968941
- UPC # 30037495341821
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 4-1/2 in |
Details
Includes | Bolts; Bracket; Instructions; Spacers; Washer |
Compressor Type | FS10 |
Pulley Type | Serpentine |
Bracket Material | Aluminum |
Number Of Pulleys | 1 |
Number Of Pulley Grooves | 6 |
Pulley Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 415 V-Groove Trolling Motor Receptacle (415)
- SPEC-D TUNING 05-09 Ford Mustang Bumper Lights Chrome (2LB-MST05-TM)
- MAG 1 Synthetic Motor Oil, 5W-30, 1 Qt. (MAG64835)
- GROTE Oval Lighting Kit (53082-5)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- UNIVERSAL AIR COND Toyota:New Denso 10Pa15C W/Clutch New Compressor, Co21008C (CO21008C)
- FOUR SEASONS Univ Pa:New Sanden/Sankyo Sd505 W/Clutch New Compressor, 58542 (58542)
- UNIVERSAL AIR COND Cad/Chevy/Gmc/Isuzu/:New Gm Ht6 W/Clutch New Compressor, Co20151C (CO20151C)
- GPD New Compressor, 6511338 (6511338)
- DELCO REMY Engine Cooling Fan Clutch, 1090-09650-01 (1090-09650-01)
- Motormite Automotive Air Conditioning Compressors & Clutches