Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34175
Mfr # 34175
Zoro # G3966281
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bolts; Bracket; Instructions; Spacers; Washer
- Pulley Type Serpentine
- Compressor Type LTR4
- Pulley Diameter 4-5/16 in
- Pulley Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34175
- Zoro # G3966281
- UPC # 30037495341753
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 4-5/16 in |
Details
Includes | Bolts; Bracket; Instructions; Spacers; Washer |
Pulley Type | Serpentine |
Compressor Type | LTR4 |
Pulley Material | Plastic |
Bracket Material | Aluminum |
Number Of Pulley Grooves | 6 |
Number Of Pulleys | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMAX Trimax UMAX100 Premium Universal Unattended Coupler Lock With Shackle - Dual Purpose Steel (UMAX100)
- JABSCO Impeller Kit-12 Blade-Neoprene-3- " Dia-Plastic Insert (17370-0001-P)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT348)
- MAXXIMA Undercarriage Light, Rectangular, Clear (M84419-E)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- UNIVERSAL AIR COND Rolls Royce Slvr 90 New Compressor, Co4434C (CO4434C)
- FOUR SEASONS Univ Pa:New Sanden/Sankyo Sd508 W/Clutch New Compressor, 58588 (58588)
- BIG ROC TOOLS Big Roc Tools CCR AC Compressor Clutch Remover Kit; 3 x 9 in. (CCR)
- UNIVERSAL AIR COND New Compressor, CO4815C (CO4815C)
- UNIVERSAL AIR COND Universal Air Conditioning, Co11168Mc-Ktc (CO11168MC-KTC)
- Motormite Automotive Air Conditioning Compressors & Clutches