Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34171
Mfr # 34171
Zoro # G3967742
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bolts; Bracket; Instructions; Spacers; Washer
- Pulley Diameter 4-3/4 in
- Compressor Type LTR4
- Pulley Type Serpentine
- Pulley Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34171
- Zoro # G3967742
- UPC # 30037495341715
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 4-3/4 in |
Details
Includes | Bolts; Bracket; Instructions; Spacers; Washer |
Compressor Type | LTR4 |
Pulley Type | Serpentine |
Pulley Material | Plastic |
Bracket Material | Aluminum |
Number Of Pulley Grooves | 6 |
Number Of Pulleys | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B33)
- PERKO Perko 1184DP0CHR Vertical-Mount Fold-Down Combination Masthead/White All-Round Light - 14" Height (1184DP0CHR)
- MICHIGAN WHEEL Prop-15.25X15 Rh 3Bl Al Vortex, #992002 (992002)
- RARITAN Shaft Seal F/ Ph Phii (1214A)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- FOUR SEASONS Hd Bus:K-Diesel Kiki-Zexel-Seltec Tm16 W New Compressor, 68605 (68605)
- UNIVERSAL AIR COND Ford Fusion 16-13 Compressor, Co29119C (CO29119C)
- GPD Compressor New, 6512336 (6512336)
- GPD New CompressorOe H6 Style, 6511339 (6511339)
- FOUR SEASONS FORD F SER PU 10-09-F SER MED DUTY PU 10 (78190)
- Motormite Automotive Heating & Air Conditioning