Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34166
Mfr # 34166
Zoro # G3967340
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bolts; Bracket; Instructions; Spacers; Washer
- Pulley Diameter 5 in
- Compressor Type FS10
- Pulley Type Serpentine
- Number Of Pulleys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34166
- Zoro # G3967340
- UPC # 30037495341661
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 5 in |
Details
Includes | Bolts; Bracket; Instructions; Spacers; Washer |
Compressor Type | FS10 |
Pulley Type | Serpentine |
Number Of Pulleys | 1 |
Bracket Material | Aluminum |
Pulley Material | Plastic |
Number Of Pulley Grooves | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A1145 (17450)
- MAG DADDY Male Threaded Magnet Mount 1/4"-20 (MAG4TM-10)
- GENUINE Hose Flange, 06F121132H (06F121132H)
- JABSCO Jabsco Porta Quick Oil Changer (17800-2000)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- UNIVERSAL AIR COND Dodge:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, Co4356C (CO4356C)
- UNIVERSAL AIR COND Chevy/Gmc/Isuzu/Olds:New Gm Ht6 W/Clutch New Compressor, Co20145C (CO20145C)
- A & I PRODUCTS Clutch; Viscous Fan 9" x9" x5" (A-246462A2)
- TIMKEN A/C Compressor Bearing, 203AB (203AB)
- DENSO A/C Compressor and Clutch, 471-1222 (471-1222)
- Motormite Automotive Heating & Air Conditioning