Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34158
Mfr # 34158
Zoro # G3963448
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bracket; Instructions
- Pulley Type Serpentine
- Pulley Diameter 3-9/16 in
- Compressor Type FS10
- Bracket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34158
- Zoro # G3963448
- UPC # 30037495341586
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 3-9/16 in |
Details
Includes | Bracket; Instructions |
Pulley Type | Serpentine |
Compressor Type | FS10 |
Bracket Material | Aluminum |
Pulley Material | Plastic |
Number Of Pulleys | 1 |
Number Of Pulley Grooves | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P165015 (P165015)
- BIG RED Torin Hydraulic 4000 lb Automotive Bottle Jack (T90203B)
- DONALDSON P551018, LUBE SPIN (P551018)
- ASTRO PNEUMATIC HOSECLAMP PLIER W/3 CABLES & 4 JAWS (AO94093)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- UNIVERSAL AIR COND New Compressor, CO4815C (CO4815C)
- FOUR SEASONS CHEVY/GMC:NEW GM HD6 W/CLUTCH (58953)
- UNIVERSAL AIR COND Mazda 3 08-06 Compressor, Co29067C (CO29067C)
- UNIVERSAL AIR COND Freightl Peterb Kenwo New Compressor, Co4485C (CO4485C)
- UAC 7Sbh17C Compressor Assembly, Uac Co 29338C Uac (CO 29338C)
- Motormite Automotive Heating & Air Conditioning