Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34155
Mfr # 34155
Zoro # G3971577
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bracket; Instructions
- Pulley Type Serpentine
- Compressor Type FS10
- Pulley Diameter 3 in
- Number Of Pulleys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34155
- Zoro # G3971577
- UPC # 30037495341555
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 3 in |
Details
Includes | Bracket; Instructions |
Pulley Type | Serpentine |
Compressor Type | FS10 |
Number Of Pulleys | 1 |
Bracket Material | Aluminum |
Number Of Pulley Grooves | 6 |
Pulley Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Coil Sprng Compressor Kit2 (648628)
- BOMAR Hatch Access 10X20 Brite White (G71020W)
- ZURN Vacuum Breaker, 7 15/16 in H, 1 in (1-420XL)
- PERFORMANCE TOOL Steering Wheel Lock Plate Tool (W80650)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- UAC 7Sbh17C Compressor Assembly, Uac Co 29338C Uac (CO 29338C)
- UNIVERSAL AIR COND Honda Cr-V 06-02 Compressor Kit, Kt1031A (KT1031A)
- FOUR SEASONS Hd Bus:K-Diesel Kiki-Zexel-Seltec Tm16 W New Compressor, 68605 (68605)
- UNIVERSAL AIR COND Toyota:New Denso 10Pa15C W/Clutch New Compressor, Co21008C (CO21008C)
- INTERMOTOR A/C Clutch Relay, RY-345 (RY-345)
- Motormite Automotive Air Conditioning Compressors & Clutches