Shop All Automotive Belt Tensioners & Pulleys
Motormite
AIR CONDITIONING BYPASS PULLEY
Mfr # 34153
Zoro # G602043501
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
- Pulley Material - Belt Tensioners and Tension Pulleys Plastic
- Pulley Diameter - Belt Tensioners and Tension Pulleys 5 in
- Includes Bracket; Instructions
- Number Of Pulleys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 34153
- Zoro # G602043501
- UPC # 37495341530
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 5 in |
Details
Pulley Type - Belt Tensioners and Tension Pulleys | Serpentine |
Pulley Material - Belt Tensioners and Tension Pulleys | Plastic |
Includes | Bracket; Instructions |
Number Of Pulleys | 1 |
Compressor Type | FS10 |
Number Of Pulley Grooves | 6 |
Bracket Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Spin-on, 8-27/32x4-23/32x8-27/32 In (BF9885)
- HITACHI Oe# 12629992 Throttle Body, Etb0025 (ETB0025)
- PROMARINER ProTournament 240 Elite Series3 2-Bank On-Board Marine Battery Charger (53242)
- K-TOOL INTERNATIONAL Brake Line Flaring Tool, 70081 (KTI70081)
- MOTORMITE Belt Tensioner Bolt Kit, 45356 (45356)
- MOTORMITE A/C BYPASS PULLEY (34869)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38164 (38164)
- GATES Belt Tensioner, Industry Number, 38667 (38667)
- DAYCO 04-13 Audi-Porsche-Vw 3.2-3.6-4.2L Tension Pulley, 89530 (89530)
- GATES Accessory Drive Belt Idler Pulley, 38036 (38036)
- MELLING BT402 Stock Engine Timing Chain Tensioner (BT402)
- Motormite Automotive Belt Tensioners & Pulleys