Shop All Automotive Anti-Theft & Mobility Locks
Motormite
5 Button Keyless Entry Remote Key Fob, 99136
Mfr # 99136
Zoro # G3959992
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5/8 in
- Material Plastic
- Overall Length 2-5/16 in
- Finish Matte
- Includes Instructions; Progra mmer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 99136
- Zoro # G3959992
- UPC # 10019495753848
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Depth | 5/8 in |
Overall Length | 2-5/16 in |
Width | 1-1/2 in |
Details
Material | Plastic |
Finish | Matte |
Includes | Instructions; Progra mmer |
Battery Included | Yes |
Signal Reception Range | 30 ft |
Button Function | Lock, Unlock, Sliding Door Release, Alarm |
Programming Required | Yes |
Number Of Buttons | 5 |
Number Of Batteries | 1 |
Battery Required | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES G-Force CVT Belts 30G3569 OEM 23100LDB5E00 1 9/32" x 36 7/8" (30G3569)
- SHAKESPEARE 5226-XT 8' Black VHF Antenna (5226-XT)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1129)
- MAIN FILTER CIM-TEK 70178 Replacement/Interchange Spin-On Filter (MF0058075)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- GARMIN Garmin DogBat Delta Collar - Dog Device Battery (DogBat)
- LONSDOR Lonsdor: 2018+ Chrysler Dodge Jeep Bypass Cable for Lonsdor K518USA (LON-CABLE-CDJ)
- AUTEK Autek: IKEY 820 Key OBD Cable (IKEY-OBD)
- Motormite Automotive Anti-Theft & Mobility Locks