Shop All Automotive Heating & Air Conditioning Hoses
Motormite
3/4 X 3/4 X 3/4 In Plastic Heater Hose T Hvac Heater Hos, 47118
Mfr # 47118
Zoro # G9329130
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Exterior Dia. 3/4 in
- Type Tee (T)
- End 1 Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47118
- Zoro # G9329130
- UPC # 30037495471184
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Exterior Dia. | 3/4 in |
Fitting Size | 3/4 in |
Details
Material | Plastic |
Color | Black |
Type | Tee (T) |
End 1 Type | Hose Barb |
End 2 Type | Hose Barb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Refrigerant Tank Rack 4X30 (9864-3-01)
- DONALDSON Hydraulic Filter, Cartridge, P165043 (P165043)
- TURTLE WAX Automotive Cleaner, Liquid, 23 oz. (50769)
- TIE DOWN MARINE Black Plastic Fender, #44331 (44331)
- MOTORMITE 1/2 X 1/2 X 1/2 In Plastic Heater Hose T Hvac Heater Hos, 47116 (47116)
- MOTORMITE 5/8 X 5/8 X 5/8 IN METAL UNIVERSAL HEATE (56387)
- MOTORMITE 5/8 X 5/8 X 5/8 In Plastic Heater Hose T Hvac Heater Hos, 47117 (47117)
- MOTORMITE High Temp Emissions Hoses, 46019 (46019)
- MOTORMITE Chrysler Heater Hose Repair Kit, 47238 (47238)
- MOTORMITE 3/8 X 3/8 X 3/8 In Plastic Heater Hose T Hvac Heater Hos, 47115 (47115)
- FLEXTECH Heater Hose, 62psi, 1/4In, Blue (HH-025 X 25-)
- Motormite Automotive Heating & Air Conditioning