Shop All Rubber Hoses & Lines
Motormite
3/16 In X 3 Ft Hard Black Vacuum Multi P Tubing, 47419
Mfr # 47419
Zoro # G9333087
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/8 in
- Hose Color Black
- Material Rubber
- Outside Dia. 3/16 in
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47419
- Zoro # G9333087
- UPC # 30037495474192
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Length | 3 ft |
Details
Hose Color | Black |
Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Carabiner with Clip (81-0129)
- AUTOTEX Wiper Arm, Wet Radial Type, 8" to 11" Size (200722)
- FLEETGUARD Pac, Ff, FF63010 (FF63010)
- POWERBUILT Mechanic'S Stethescope (640582)
- MOTORMITE 3/16 X 3/16 In Hard Vacuum Tubing Connec Vacuum Connecto, 47303 (47303)
- MOTORMITE 1/8 X 1/8 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47409 (47409)
- MOTORMITE CARBURETOR PRE-HEATER HOSE-2 IN X 28 IN- (96034)
- MOTORMITE 1/8 X 11/64 In Soft Vacuum Tubing Connec Vacuum Connecto, 47406 (47406)
- MOTORMITE Vacuum Tubing Y Tee Connector Assortment, 47354 (47354)
- MOTORMITE 9/64 X 5/32 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47411 (47411)
- GATES Coolant Hose, 23048 (23048)
- Motormite Rubber Hoses & Accessories