Shop All Rubber Hoses & Lines
Motormite
1/8 X 1/8 X 1/8 In Hard Vacuum Tubing Y Vacuum Connecto, 47350
Mfr # 47350
Zoro # G9337232
product price: $3.05
/ea
Sold in multiples of 3 for $9.15
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/8 in
- Hose Color White
- Material Plastic
- Type Wye (Y)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47350
- Zoro # G9337232
- UPC # 30037495473508
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Fitting Size | 1/8 in |
Details
Hose Color | White |
Material | Plastic |
Type | Wye (Y) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Body And Fender Dent Puller (898A)
- BOSTON GEAR Xg2Z40 Ept Gearing Gasket (XG2Z-40)
- BUYERS PRODUCTS SAM 9-Pin Male Plow Harness Repair Kit-Replaces Fisher #22335K/Western #49317 (1315310)
- FLEX SEAL Aerosol Rubber Sealant, Clear, 14 oz. (FSCL20)
- MOTORMITE 1/8 X 11/64 In Soft Vacuum Tubing Connec Vacuum Connecto, 47406 (47406)
- MOTORMITE 1/8 X 3/16 In Hard Vacuum Tubing Connect Vacuum Connecto, 47322 (47322)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47328 (47328)
- MOTORMITE Vacuum Tubing Y Tee Connector Assortment, 47354 (47354)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47307 (47307)
- MOTORMITE 3/16 In Hard Vacuum Tubing Connector Vacuum Connecto, 47311 (47311)
- GATES Molded Coolant Hose - Upper, 22698 (22698)
- Motormite Rubber Hoses & Accessories