Shop All Automotive Battery Ground Straps
Motormite
15 In Universal Ground Strap Body Electrical, 85669
Mfr # 85669
Zoro # G000419205
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Material Copper
- Color Gray, Silver
- Solid / Stranded Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 85669
- Zoro # G000419205
- UPC # 30037495856691
- Country of Origin Unknown
- Category Automotive Battery Ground Straps
Dimensions
Length | 15 in |
Details
Material | Copper |
Color | Gray, Silver |
Solid / Stranded | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Fuel Cap, NonLocking, 1-49/64 in. Dia. (MGC539)
- RAIN-X RAINX LAT WIPERBLADE 20"" (5079277-2)
- ERICKSON Aluminum Cargo Carrier 500 lb (07497)
- BALDWIN FILTERS Fuel Filter, 6-31/32x3-11/16x6-31/32 In (BF7546)
- MOTORMITE BATTERY TERMINAL GUARD ASSORTMENT (60300)
- GROTE Ground Strap Braided, 18 In (84-9465)
- GROTE Battery Ground Strap, 2 ga., 3/8 In., Bolt, Length: 9 in (84-9239)
- QUICKCABLE Braided Ground Strap, 2/0, 25 ft. (207120-025)
- QUICKCABLE Ground Strap Braided, 24 In, PK2 (2324-396-002)
- QUICKCABLE Braided Ground Strap, 2/0,100 ft. (207120-100)
- QUICKCABLE Ground Strap Braided, 12 In, PK2 (7412-396-002)
- Motormite Automotive Battery Ground Straps