Shop All Automotive Battery Ground Straps
Motormite
15 In Universal Ground Strap Body Electrical, 60213
Mfr # 60213
Zoro # G700419437
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Silver
- Length 15 in
- Material Copper
- Solid / Stranded Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 60213
- Zoro # G700419437
- UPC # 30037495602137
- Country of Origin Unknown
- Category Automotive Battery Ground Straps
Dimensions
Length | 15 in |
Details
Color | Gray, Silver |
Material | Copper |
Solid / Stranded | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SEWER HOSE RINSE CAP (39533)
- STENS Oem Replacement Belt 265-726 For Hustler 789388 (265-726)
- VELVAC Atc/Ato In-Line Fuseholder W/Fuse (091130)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FXAB51)
- MOTORMITE BATTERY TERMINAL GUARD ASSORTMENT (60300)
- MOTORMITE 15 In Universal Ground Strap Body Electrical, 85669 (85669)
- QUICKCABLE Ground Strap Braided, 24 In, PK2 (2324-396-002)
- EMPI AXLES/BOOTS 9 Ground Strap, 00-9467-0 (00-9467-0)
- QUICKCABLE Ground Strap Braided, 18 In, PK2 (7418-396-002)
- QUICKCABLE Ground Strap Braided, 12 In, PK2 (7412-396-002)
- GROTE Ground Strap Braided, 18 In (84-9465)
- Motormite Automotive Battery Ground Straps