Shop All Automotive Heating & Air Conditioning Hoses
Motormite
1/4 X 1/4 X 1/4 In Plastic Heater Hose T Hvac Heater Hos, 47114
Mfr # 47114
Zoro # G9340181
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Type Tee (T)
- Exterior Dia. 1/4 in
- End 1 Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47114
- Zoro # G9340181
- UPC # 30037495471146
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Exterior Dia. | 1/4 in |
Fitting Size | 1/4 in |
Details
Color | Black |
Material | Plastic |
Type | Tee (T) |
End 1 Type | Hose Barb |
End 2 Type | Hose Barb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chicago Miniature / CML Cm394 replacement light bulb lamp, 10PK (CM394 CHICAGO MINIATURE / CML)
- A & I PRODUCTS Pin, Lift Link 4" x4" x2" (A-AR55695)
- DILL AIR CONTROLS Dill TR545D Clamp in Tire Valve Box of 25 (DILTR545D-25)
- MAXXIMA Headlight, 1100 lm, 3-29/32" W, LED, Black (MHLE-5X7HILO)
- MOTORMITE High Temp Emissions Hoses, 46019 (46019)
- MOTORMITE 3/8 X 3/8 X 3/8 In Plastic Heater Hose T Hvac Heater Hos, 47115 (47115)
- MOTORMITE Chrysler Heater Hose Repair Kit, 47238 (47238)
- MOTORMITE 5/8 X 5/8 X 5/8 In Plastic Heater Hose T Hvac Heater Hos, 47117 (47117)
- MOTORMITE 1/2 X 1/2 X 1/2 In Plastic Heater Hose T Hvac Heater Hos, 47116 (47116)
- MOTORMITE 5/8 X 5/8 X 5/8 IN METAL UNIVERSAL HEATE (56387)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11003C (HA11003C)
- Motormite Automotive Heating & Air Conditioning Hoses